Zoro Homepage

Lathe, 1 HP, 115V

  • Mfr # 719200

  • Zoro # G6205114


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Motor HP
1
Phase
Single
Voltage
115V
Frequency
60 Hz
Swing Over Bed (In.)
12-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719200
Zoro #
G6205114
UPC #
731325252071
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35 53/64 in
Overall Width
17 7/10 in
Overall Height
17 7/10 in
Center Height
14 3/4 in
Bed Width
10 3/16 in
Bed Length
54 1/2 in
Overall Depth
39 3/10 in
Bed Height
12 3/4 in

Details

Item
Wood Lathe
Motor HP
1
Phase
Single
Voltage
115V
Frequency
60 Hz
Swing Over Bed (In.)
12-1/2
Distance Between Centers
20 1/4 in
Horsepower
1 hp
Spindle Bore (In.)
3/8
Distance Between Centers (In.)
20-1/2
Features
Unrivaled speed control. 60-3600 RPM variable speed. Optimally designed speed ranges. Forward to reverse is a smooth transition. Innovative ratchet style belt tension system (patent pending). Integrated, spring loaded spindle lock. Conveniently located controls and DRO. Acme thread in tailstock. 24 integrated indexing positions.
Tailstock Taper
MT5
Hz
60
Number of Spindle Speeds
3
Includes
(2) Tool Caddies - E, (2) Tool Supports, 6 in and 10 in - G, (4) Button Head Screws, 5/16 x 1/2 - F, 3 in Faceplate, Knockout Rod - D, Live Center - A, Product Registration Card, Spindle Wrench - C, Spur Center - B
Spindle Speed (RPM)
60 to 3600
Swing Over Bed
12 1/2 in
Min. Spindle Speed
60 RPM
Spindle Bore
3/8 in
Current
6 A
Max. Spindle Speed
3,600 RPM
Spindle Nose Type
D1-8 Camlock
Max. Threads per Inch
30
Min. Threads per Inch
2
Sound Level
88 dB
Application
Wood Turning
Manufacturer Warranty
Limited
Includes Stand
Stand Sold Separately
Lathe Head Drive
Electronic Variable Speed
Cross Feed - Maximum
0.0103 in/rev
Spindle Speed - Maximum
3,600 RPM
Cross Feed - Minimum
0.0004 in/rev
Series
JWL-1221VS
Spindle Nose Taper
MT2
Threads per Inch - Minimum
1
Spindle Speed - Minimum
60 RPM
Threads per Inch - Maximum
8

Description

Wood Lathe, Distance Between Centers 20 1/4 in, Voltage 115V, Horsepower 1 hp, Min. Spindle Speed 60 RPM, Application Wood Turning, Overall Height 17 7/10 in, Overall Length 35 53/64 in, Overall Width 17 7/10 in, Max. Spindle Speed 3,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.