Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 1/2 Motor HP, 60 Hz, Variable Speed

  • Mfr # JWL-1015VS

  • Zoro # G3345522


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Includes
Faceplate, 3 in - E, Knockout Rod - C, Live Center - A, Spur Center - B, Tool Support, 6 in - D
Tailstock Taper
MT2
Spindle Speed (RPM)
500 to 3975
Swing Over Bed (In.)
10
Motor HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWL-1015VS
Zoro #
G3345522
UPC #
731325263923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 1/10 in
Overall Height
14 14/25 in
Bed Width (In.)
5
Overall Length
30 1/2 in
Bed Width
6 5/8 in
Overall Depth
35 in

Details

Item
Wood Lathe
Includes
Faceplate, 3 in - E, Knockout Rod - C, Live Center - A, Spur Center - B, Tool Support, 6 in - D
Tailstock Taper
MT2
Spindle Speed (RPM)
500 to 3975
Swing Over Bed (In.)
10
Motor HP
1/2
Tailstock Travel (In.)
2
Primary Application
Wood Turning
Spindle Taper
MT-2
Number of Threads (mm)
0
Phase
Single
Number of Threads (In.)
0
Voltage
115V
Hz
60
Spindle Bore (In.)
3/8
Features
Extended Spindle Nose Houses Dual Headstock Spindle Bearings, Headstock Slides and Rotates for Maximum Versatility, Non-Marring, Positive Locking Wedge System to Securely Hold Tool Post, Tailstock Quill Locking Mechanism Incorporates An Anti-Rotation Key, Tailstock Threads are Smooth and have Durable Movements
Distance Between Centers (In.)
15
Number of Spindle Speeds
6
Application
Wood Turning
Number of Inch Threads
0
Horsepower
1/2 hp
Spindle Bore
3/8 in
Min. Spindle Speed
500 RPM
Number of Metric Threads
0
Distance Between Centers
15 1/2 in
Frequency
60 Hz
Spindle Nose Type
Threaded
Swing Over Bed
10 in
Current
4 A
Max. Spindle Speed
3,975 RPM
Sound Level
88 dB
Manufacturer Warranty
Limited
Spindle Nose Taper
MT2
Lathe Head Drive
Electronic Variable Speed
Spindle Speed - Maximum
3,600 RPM
Includes Stand
Stand Sold Separately
Threads per Inch - Minimum
1
Spindle Speed - Minimum
200 RPM
Series
JWL-1015VS
Threads per Inch - Maximum
8

Description

Wood Lathe, Distance Between Centers 15 1/2 in, Voltage 115V, Horsepower 1/2 hp, Min. Spindle Speed 500 RPM, Application Wood Turning, Overall Height 14 14/25 in, Overall Length 30 1/2 in, Overall Width 18 1/10 in, Max. Spindle Speed 3,975 RPM, Tailstock Taper MT2, Spindle Nose Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.