Zoro Homepage

1 gal, Jug, Mineral Oil, Yellow

  • Mfr # 27533

  • Zoro # G212530743


product price: $99.19
/ea
Sold in multiples of 4 for $396.76
Free Shipping & Returns

Key Features

Application
General Purpose, Bearing, Valves, O-Ring Seals
Base Formulation
Mineral Oil
Container Type
Jug
Size
1 gal
Min. Operating Temp.
-25 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27533
Zoro #
G212530743
UPC #
096542275334
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application
General Purpose, Bearing, Valves, O-Ring Seals
Base Formulation
Mineral Oil
Container Type
Jug
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
300 Degrees F
Flash Point
176 Degrees F
Lubricant Film
Wet
NSF Rating
H2
Color
Yellow
USDA Certified Biobased Product
Not USDA Certified Biobased Product
VOC Content
503 g/L
Max. Operating Temp.
300 Degrees F
Standards
NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
Lubricant Container
Jug
GHS Flammability Rating
Combustible Liquid (Category 4)
Chemical Base
Mineral Oil
Item
Penetrant
Specific Gravity
0.83
Base Lubricant
Semi-Synthetic Oil
Operating Temperature - Maximum
300 Degrees F
Container Capacity
1 gal
Primary Additives
No Additives
Military Standard
MIL-C-16173E Grade 3, MIL-C-23411A VV-P-216B, MIL-PRF-81309H Type II & III, Class I
Metal Detectable Container
Not Metal Detectable

Description

Penetrant, Container Size 1 gal, Jug, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, H2 NSF Rating, 503 g/L VOC Content, Yellow, Combustible Liquid (Category 4), Flash Point 176 Degrees F, NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A, MIL-C-16173E Grade 3, MIL-C-23411A VV-P-216B, MIL-PRF-81309H Type II & III, Class I Military Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.