Zoro Homepage

1 gal, Pail, Mineral Oil, Gray

  • Mfr # 17909

  • Zoro # G1680393


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Application
Hinges, Locks, Catches, Pulleys, Machine Parts, Control Buttons, Switches, Electrical Wire in Dusty Environment
Base Formulation
Mineral Oil
Container Type
Pail
Net Weight
5 gal.
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17909
Zoro #
G1680393
UPC #
096542179090
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Hinges, Locks, Catches, Pulleys, Machine Parts, Control Buttons, Switches, Electrical Wire in Dusty Environment
Base Formulation
Mineral Oil
Container Type
Pail
Net Weight
5 gal.
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
350 Degrees F
Flash Point
430 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Gray
Standards
ASTM D2783, ASTM D92
Specific Gravity
1.10
Lubricant NSF Rating
Not Rated
Properties- Chain and Cable Lubricants
General Purpose
VOC Content
260 g/L
Chain and Cable Lubricant Type
Open Gear and Wire Rope Lubricant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Chain, Cable, and Wire Rope Lubricant
GHS Flammability Rating
Extremely Flammable Liquid (Category 1)
Series
Chain & Wire Rope Lubricant
Relative Humidity
80%
Operating Temp. Range
-25 Degrees to 350 Degrees F
Water Resistant
Yes
Lubricant Application
Chain and Wire Rope Lubricant
Chain and Wire Rope Uses
Open Gear
Flammability
Flammable
Physical Form
Paste
Safe on Most Plastics
Yes (Test on Small Area)
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Net Fill
1 gal.
Additive Included
Molybdenum
Odor
Not Odorless
Primary Additives
Molybdenum
Base Lubricant
Mineral Oil
Operating Temperature - Maximum
350 Degrees F
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
35 Degrees F
Container Capacity
1 gal
For Use On Plastics
Not Recommended for Plastics

Description

Pail, Not Rated, 1 gal, -25 Degrees F, 350 Degrees F, Paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.