Zoro Homepage

12 oz, Aerosol can, Mineral Oil, Black

  • Mfr # 17941

  • Zoro # G0586652


product price: $21.49
/ea
Sold in multiples of 12 for $257.88

Key Features

Application
Use with Ferrous, Non-Ferrous Metals
Base Formulation
Mineral Oil
Container Type
Aerosol can
Net Weight
12 oz.
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17941
Zoro #
G0586652
UPC #
096542179410
Country of Origin
United States

Dimensions

Size
12 oz

Details

Application
Use with Ferrous, Non-Ferrous Metals
Base Formulation
Mineral Oil
Container Type
Aerosol can
Net Weight
12 oz.
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
350 Degrees F
Flash Point
430 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Specific Gravity
1.10
Item
Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type
Open Gear and Wire Rope Lubricant
Properties- Chain and Cable Lubricants
General Purpose
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
260g/L
Lubricant NSF Rating
Not Rated
Standards
ASTM D2783, ASTM D92
GHS Flammability Rating
Flammable Aerosol (Category 2)
Lubricant Application
Chain and Wire Rope Lubricant
USDA Certified Biobased Product
No
Chain and Wire Rope Uses
Open Gear
Odorless
No
Physical Form
Liquid
Flammability
Flammable
Safe on Most Plastics
Yes (Test on Small Area)
Operating Temp. Range
-28 Degrees to 350 Degrees F
Water Resistant
Yes
50 State VOC Compliant
Yes
Net Fill
12 oz.
Relative Humidity
80%
Additive Included
Molybdenum

Description

Aerosol Can, Not Rated, 12 oz, -25 Degrees F, 350 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.