Zoro Homepage

12 oz, Aerosol Can, Mineral Oil, Black

  • Mfr # 28541

  • Zoro # G4813602


product price: $29.29
/ea

Key Features

Application
V Belts, Etc
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
12 oz.
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28541
Zoro #
G4813602
UPC #
096542285418
Country of Origin
United States

Dimensions

Size
12 oz

Details

Application
V Belts, Etc
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
12 oz.
Min. Operating Temp.
35 Degrees F
Maximum Operating Temperature
350 Degrees F
Flash Point
137 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Properties- Chain and Cable Lubricants
General Purpose
VOC Content
260 g/L
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Standards
USDA/FDA; ASTM D566; ASTM D92; ASTM D2196; ASTM D4048; ASTM D2596
Specific Gravity
1.10
Item
Chain & Wire Rope Lubricant
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Series
WLD
Chain and Wire Rope Uses
Chain, Wire Rope
50 State VOC Compliant
No
Operating Temp. Range
35 Degrees to 350 Degrees F
Safe on Most Plastics
Yes (Test on Small Area)
Water Resistant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
Chain and Wire Rope Lubricant
Flammability
Flammable
Net Fill
12 oz
Physical Form
Aerosol
Odorless
Yes
Relative Humidity
80 %
Additive Included
Molybdenum
Odor
Odorless
Compatible Product Type
Chain, Wire Rope
For Use On Plastics
Not Recommended for Plastics
Post-Application Film
Wet
Base Lubricant
Mineral Oil
Operating Temperature - Maximum
350 Degrees F
Water Resistance
Water Resistant
Container Capacity
12 oz
Aerosol Container Delivery Method
Wide Spray
Primary Additives
Molybdenum
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
1 Degrees F

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, Molybdenum, Not Rated, Jet-Lube, 12 oz, 35 Degrees F, 350 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.