Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz., Cartridge, Mineral, White

  • Mfr # 31650

  • Zoro # G4472492


product price: $16.19
/ea

Key Features

Application
Automobile Door Hinges, Brake Assemblies, Household Appliances, Locks, No Melting, Smooth
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz.
Min. Operating Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31650
Zoro #
G4472492
UPC #
096542316501
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
14 oz

Details

Application
Automobile Door Hinges, Brake Assemblies, Household Appliances, Locks, No Melting, Smooth
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.7 mm
Timken OK Load
40 lb
Flash Point
450 Degrees F
Dropping Point
Not Specified
NSF Rating
Not Rated
Thickener Type
Clay
Color
White
Type
High Temperature Multi Purpose Grease
Item
Multipurpose Grease
Max. Operating Temp.
550 Degrees F
Grease Container
Cartridge
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Grease Color
White
Base Oil
Mineral
Specific Gravity
0.92
Standards
ASTM
Series
AP-1W
Product Type
Multipurpose Grease
Thickener
Clay
Minimum Operating Temperature
-20 Degrees F
NLGI Viscosity Grade
2
Operating Temperature Range
-20 Degrees to 550 Degrees F

Description

Grease, High Temperature, 14 oz., NLGI Grade 2, Color White, Temp. Range -20 to 550 Degrees F, Flash Point 450, Film Type Lube Oil, Specific Gravity .092

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.