Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28013
Zoro #
G8153153
UPC #
096542280130
Country of Origin
Unknown
Dimensions
Container Size
2.5 gal.
Details
Item
Moly Paste
Container Type
Pail
Color
Blue
Flash Point
430 Degrees F
Specific Gravity
1.40
Standards
ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596
Min. Operating Temp.
-300 Degrees F
Application
Cam Lubrication, Assembly, Disassembly of Press, Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly Loaded Gears, Open Spur Gears,, Marine Transmission Gears
Lubricant NSF Rating
Not Rated
VOC Content
0%
Lubricant Additives
Molybdenum
Chemical Base
Mineral Oil
Sub-Category
General Purpose Lubricants
Green Environmental Attribute
Meets SCAQMD Requirements
Max. Operating Temp.
750 Degrees F
Temp. Range
-300 Degrees to 750 Degrees F
GHS Flammability Rating
Non-Flammable
Lubricant Container
Pail
Lubricant Film
Wet
Lubricant Color
Blue
NSF Rating
Not Rated
Description
Moly Paste, Lubricant Additives Molybdenum, Chemical Base Mineral Oil, Lubricant NSF Rating Not Rated, Container Size 2.5 gal., Container Type Pail, Min. Operating Temp. -300 Degrees F, Max. Operating Temp. 750 Degrees F, Color Blue, Sub-Category General Purpose Lubricants, Flash Point 430 Degrees F, Specific Gravity 1.40, VOC Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.