Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal., Pail, Mineral, Amber

  • Mfr # 31016

  • Zoro # G1858739


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Application
Anti-Friction Bearings, Cb-2 can be used as a Chassis Grease for Automobiles, Cb-2 is specifically formulated for use on Fast Running Bearings, Forklifts or all Mobile Machinery, Simplification of Inventory and Greasing Equipments, Springs, Trucks, Universal Joints and Water Pumps
Base Formulation
Mineral
Container Type
Pail
Size
5 gal.
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31016
Zoro #
G1858739
UPC #
096542310165
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Application
Anti-Friction Bearings, Cb-2 can be used as a Chassis Grease for Automobiles, Cb-2 is specifically formulated for use on Fast Running Bearings, Forklifts or all Mobile Machinery, Simplification of Inventory and Greasing Equipments, Springs, Trucks, Universal Joints and Water Pumps
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
Not Specified
Flash Point
430 Degrees F
Dropping Point
390 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Amber
Grease Container
Cartridge
Lubricant NSF Rating
Not Rated
Grease Color
Amber
Base Oil
Mineral
NLGI Grade
2
Max. Operating Temp.
300 Degrees F
Specific Gravity
0.9
Item
Multipurpose Grease
Series
CB-2
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
0 Degrees F
Thickener
Lithium
Operating Temperature Range
0 to 300 Degrees F

Description

Grease,5 gal.,Pail,Amber,0.90 Gravity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.