Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal., Pail, Mineral, White

  • Mfr # 34516

  • Zoro # G4813654


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Application
Wire Rope
Base Formulation
Mineral
Container Type
Pail
Size
5 gal.
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34516
Zoro #
G4813654
UPC #
096542345167
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Application
Wire Rope
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
325 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
55 lb
Flash Point
430 Degrees F
Dropping Point
390 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
White
Grease Color
White
Item
Multipurpose Grease
Max. Operating Temp.
325 Degrees F
Base Oil
Mineral
NLGI Grade
2
Grease Container
Pail
Lubricant NSF Rating
Not Rated
Type
FoodLube Bearing Grease
Standards
ASTM, MIL-G-18458B
Specific Gravity
0.95
Series
Marine Wire Rope & Hawser Grease
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-10 Degrees F
Thickener
Lithium
Operating Temperature Range
0 Degrees to 325 Degrees F

Description

Lithium Grease, Cartridge, Size/Net Weight 5 gal., NLGI Grade 2, Color White, Temp. Range 0 to 325 Degrees F, Flash Point Greater Than 430 Degrees F, Dropping Point Greater Than 430 Degrees F, Oil Base, Film Type Not Applicable, Anti Corrosive/Water Resistant, Drag Lines, Elevators Hoist Lines, Standards MIL-G-18458B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.