Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal, Pail, Petroleum Oils, Black

  • Mfr # 17916

  • Zoro # G3271755


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Application
Gaskets, Transfer Belts, Conveyor Belts, Motors, Plant Machinery, Handling Equipment, Rubber Moldings, High Temperature, Low Load, or High Rpm Slides, Rollers, Wheels, Gears, Chains, Hoists
Base Formulation
Petroleum Oils
Container Type
Pail
Net Weight
12 oz.
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17916
Zoro #
G3271755
UPC #
096542179168
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Gaskets, Transfer Belts, Conveyor Belts, Motors, Plant Machinery, Handling Equipment, Rubber Moldings, High Temperature, Low Load, or High Rpm Slides, Rollers, Wheels, Gears, Chains, Hoists
Base Formulation
Petroleum Oils
Container Type
Pail
Net Weight
12 oz.
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
350 F
Flash Point
430 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Chain and Cable Lubricant Type
Open Gear and Wire Rope Lubricant
Standards
ASTM D2783,ASTM D92
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
Not Rated
Specific Gravity
1.10
Green Certification or Other Recognition
USDA Certified Biobased Product
VOC Content
260g/l
Item
Chain,Cable,and Wire Rope Lubricant
Properties- Chain and Cable Lubricants
General Purpose
GHS Flammability Rating
Extremely Flammable Liquid (Category 1)
Odorless
No
50 State VOC Compliant
Yes
Flammability
Flammable
Water Resistant
Yes
Net Fill
5 gal.
Physical Form
Gel
Operating Temp. Range
-25 Degrees to 350 Degrees F
USDA Certified Biobased Product
No
Lubricant Application
Chain and Wire Rope Lubricant
Relative Humidity
80%
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Open Gear
Additive Included
Organic EP/AW/R&O/ Graphite/MoS2

Description

Pail, Not Rated, 5 gal, -25 Degrees F, 350 F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.