Zoro Homepage

5 gal. White Oven Chain Lubricant Bucket

  • Mfr # 33216

  • Zoro # G1197971


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33216
Zoro #
G1197971
UPC #
096542332167
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Synthetic Oil
Primary Additive
PTFE
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Lubricant Color
White
Odorless
No
Flammability
Non-Flammable
Series
Chain & Wire Rope Lubricant
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Container Type
Pail
Net Weight
12 oz.
Lubricant NSF Rating
H1 Food Grade
Flash Point
590 Degrees F
Type
Oven Chain Lubricant
Color
White
Application
Oven Chain Lubrication, Gear Lubrication Applications
Max. Operating Temp.
752 Degrees F
Lubricant Additives
PTFE
Min. Operating Temp.
-25 Degrees F
Chemical Base
Synthetic Oil
Standards
NSF Registered, Category Code H-1
Properties- Chain and Cable Lubricants
Extreme Temperature
Base Oil
Synthetic
Grease Color
White
Lubricant Film
Wet
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Relative Humidity
80 %
Water Resistant
Yes
Operating Temp. Range
-25 Degrees to 752 Degrees F
Physical Form
Liquid
Net Fill
35 lb
Water Resistance
Water Resistant
Operating Temperature - Maximum
752 Degrees F
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Base Lubricant
Synthetic Oil
Container Capacity
5 gal
Odor
Not Odorless
For Use On Plastics
Test on Small Area
Operating Temperature - Minimum
-50 Degrees F
Primary Additives
PTFE
Compatible Product Type
Chain

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, PTFE, H1, Jet-Lube, 5 gal, -25 Degrees F, 752 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.