Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 gal. White Food Machine Grease Drum

  • Mfr # 30129

  • Zoro # G2137250


product price: $4,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

NSF Rating
H1
Series
FMG
Specific Gravity
0.94
Application
Balls, Handling Industry, Journals, Needles, Recommended for the Lubrication of Rollers, Sliding Bearings in the Food Processing
Type
Food Machine Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30129
Zoro #
G2137250
UPC #
096542301293
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
50 gal.

Details

Item
Machinery Grease
NSF Rating
H1
Series
FMG
Specific Gravity
0.94
Application
Balls, Handling Industry, Journals, Needles, Recommended for the Lubrication of Rollers, Sliding Bearings in the Food Processing
Type
Food Machine Grease
NLGI Grade
2
Container Type
Drum
Timken OK Load
Not Specified
Dropping Point
500 Degrees F
Lubricant NSF Rating
H1 Food Grade
Color
White
Four-Ball Wear
0.7 mm
Grease Thickener
Aluminum Complex
Standards
FDA 21 CFR 178.3570, Halal
Min. Operating Temp.
0 Degrees F
Base Oil
Synthetic
Grease Container
Drum
Grease Color
White
Max. Operating Temp.
400 Degrees F
Flash Point
430 Degrees F
Temp. Range
0 Degrees to 400 Degrees F
Product Type
Multipurpose Grease
Thickener
Aluminum Complex
NLGI Viscosity Grade
2
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Food Machinery Grease, Food Grade, FMG, 50 Gal. Drum, Size/Net Weight 400 lbs, NLGI Grade 2, Color White, Temp Range 0 to 400, Flash Point 430 F, Dropping Point 500, Aluminum Complex Base, Film Type White Grease, Specific Gravity 0.94, High Water Resistance, Provides Adhesive/Cohesive Strength to Protect Against Pound-Off, Recommended for the Lubrication of Roller, Needle, Ball, Journal, and Sliding Bearings in the Food Processing and Handling Industry, Standards NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.