Anti-Seize, Brush-Top Can, 1 lb, 12 PK
- Mfr # 399-15504
- Zoro # G922456142
product price:Â
$
915.99
/pk of 12, $76.33/ea
Free Shipping & Returns
Key Features
Container Capacity
1 lb
Container Type
Brush-Top Can
Odor
Not Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399-15504
- Zoro #
- G922456142
- UPC #
- 965421550499
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 1 lb
- Container Type
- Brush-Top Can
- Odor
- Not Odorless
Description
550 Nonmetallic Anti-Seize Compound, 1 lb Brush Top Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.