Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compnd, 8 lb, Pail, Paste

  • Mfr # 10091

  • Zoro # G3639684


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
VOC Content
0%
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10091
Zoro #
G3639684
UPC #
096542100919
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
VOC Content
0%
Container Type
Pail
Application
Ideal for use on threaded connections, pump housings, flanges, studs, exhaust manifold bolts, compressor heads, autoclaves, lathe centers, etc.
Flash Point
429 Degrees F
Color
Copper
Specific Gravity
1.15
Item
General Purpose Anti-Seize
Series
KOPR-Kote
Standards
MIL-PRF-907E
Military Standard
MIL-PRF-907F
50 State VOC Compliant
Yes
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Flammability
Non-Flammable
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Water Resistance
Yes
For Use On Plastics
Not Recommended for Plastics
Primary Additives
Graphite
Conductivity
Conductive
Base Anti-Seize Compound
Copper
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
1,800 Degrees F
Container Capacity
1 gal
Operating Temperature - Minimum
-65 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Odor
Not Odorless

Description

General Purpose Anti-Seize, 1 gal, Pail, Copper, Paste, KOPR-Kote, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.