Zoro Homepage

Anti Seize Compound, 16 oz, Brush Top Can

  • Mfr # 10004

  • Zoro # G3707164


product price: $37.19
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Container Type
Brush-Top Can
Standards
MIL-PRF-907E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004
Zoro #
G3707164
UPC #
096542100049
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Container Type
Brush-Top Can
Standards
MIL-PRF-907E
Flash Point
429 Degrees F
VOC Content
0%
Application
Ideal for use on threaded connections, pump housings, flanges, studs, exhaust manifold bolts, compressor heads, autoclaves, lathe centers, etc.
Item
General Purpose Anti-Seize
Color
Copper
Specific Gravity
1.15
Series
KOPR-Kote
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-PRF-907F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Container Capacity
1 lb
Water Resistance
Yes
Conductivity
Conductive
Odor
Not Odorless
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Minimum
-65 Degrees F
Base Anti-Seize Compound
Copper
Primary Additives
Graphite
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
1,800 Degrees F
Metal Detectable Container
Metal Detectable

Description

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Copper, Paste, KOPR-Kote, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.