Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, 4 oz, Brush Top Can

  • Mfr # 10055

  • Zoro # G3740414


product price: $17.89
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Series
KOPR-Kote
Container Type
Brush-Top Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10055
Zoro #
G3740414
UPC #
096542100551
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Series
KOPR-Kote
Item
General Purpose Anti-Seize
Container Type
Brush-Top Can
Standards
MIL-PRF-907E
Flash Point
429 Degrees F
Application
Ideal for use on threaded connections, pump housings, flanges, studs, exhaust manifold bolts, compressor heads, autoclaves, lathe centers, etc.
Color
Copper
VOC Content
0%
Specific Gravity
1.15
Flammability
Non-Flammable
Military Standard
MIL-PRF-907F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Maximum Pressure
Less Than 1000 psi on less than 1 in diameters
Odorless
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Metal Free
No
Base Anti-Seize Compound
Copper
Conductivity
Conductive
For Use On Plastics
Not Recommended for Plastics
Water Resistance
Yes
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Container Capacity
0.25 lb
Primary Additives
Graphite
Metal Detectable Container
Metal Detectable
Odor
Not Odorless

Description

General Purpose Anti-Seize, 0.25 lb, Brush-Top Can, Copper, Paste, KOPR-Kote, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.