Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Copper, 5 gal, Pail

  • Mfr # 10093

  • Zoro # G3675603


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Color
Copper
Flash Point
429 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093
Zoro #
G3675603
UPC #
096542100933
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
H2
Physical Form
Paste
Color
Copper
Flash Point
429 Degrees F
VOC Content
0%
Container Type
Pail
Standards
MIL-PRF-907E
Series
KOPR-Kote
Item
General Purpose Anti-Seize
Application
Ideal for use on threaded connections, pump housings, flanges, studs, exhaust manifold bolts, compressor heads, autoclaves, lathe centers, etc.
Specific Gravity
1.15
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Odorless
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
50 State VOC Compliant
Yes
Military Standard
MIL-PRF-907F
Container Capacity
5 gal
Conductivity
Conductive
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Minimum
-65 Degrees F
Odor
Not Odorless
Base Anti-Seize Compound
Copper
Operating Temperature - Maximum
1,800 Degrees F
Water Resistance
Yes
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
Primary Additives
Graphite

Description

General Purpose Anti-Seize, 5 gal, Pail, Copper, Paste, KOPR-Kote, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.