Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Food, 5 gal, Pail

  • Mfr # 16415

  • Zoro # G7521543


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
0%
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16415
Zoro #
G7521543
UPC #
096542164157
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
0%
Container Type
Pail
Standards
NSF H-1
Color
White
Specific Gravity
1.17
Flash Point
450 Degrees F
Series
White Knight
Item
Food Grade Anti-Seize
Application
Lubricates and Protects Bearing Surfaces, Bolts, Flange
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
50 State VOC Compliant
Yes
For Use On Materials
Aluminum, Iron, Nylon, Stainless Steel
Odorless
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-PRF-907F
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Water Resistance
Yes
Primary Additives
PTFE
Odor
Not Odorless
For Material
Aluminum, Iron, Nylon, Stainless Steel
Conductivity
Conductive
Metal Detectable Container
Not Metal Detectable
Container Capacity
5 gal
For Use On Plastics
Recommended for Plastics
Base Anti-Seize Compound
Aluminum
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Food Grade Anti-Seize, 5 gal, Pail, Aluminum, Paste, White Knight, -65 Degrees F, 1,800 Degrees F, Jet-Lube, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.