Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Food, 8 oz, Can

  • Mfr # 16402

  • Zoro # G4822115


product price: $29.19
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
1.17
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16402
Zoro #
G4822115
UPC #
096542164027
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
1.17
Color
White
Series
White Knight
Container Type
Brush-Top Can
Standards
FDA Regulation CFR21, NSF Registered #048235, Part 178.3570
Item
Food Grade Anti-Seize
Flash Point
450 Degrees F
Application
Food Grade Applications
VOC Content
0%
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Flammability
Non-Flammable
50 State VOC Compliant
Yes
For Use On Materials
Aluminum, Iron, Plastic, Stainless Steel
Military Standard
MIL-PRF-907F
Odorless
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Metal Free
No
Base Anti-Seize Compound
Aluminum
Operating Temperature - Minimum
-65 Degrees F
Water Resistance
Yes
For Material
Aluminum, Iron, PVC, Stainless Steel
Conductivity
Conductive
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
1,800 Degrees F
For Use On Plastics
Recommended for Plastics
Primary Additives
PTFE
Container Capacity
0.5 lb
Odor
Not Odorless

Description

Food Grade Anti-Seize, 0.5 lb, Brush-Top Can, Aluminum, Paste, White Knight, -65 Degrees F, 1,800 Degrees F, Jet-Lube, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.