Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Pure Nickel, 4 oz.

  • Mfr # 13655

  • Zoro # G3640262


product price: $19.19
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
MIL-PRF-907E
Series
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13655
Zoro #
G3640262
UPC #
096542136550
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
MIL-PRF-907E
Series
Metallic
Flash Point
430 Degrees F
Color
Silver
Item
General Purpose Anti-Seize
Container Type
Brush-Top Can
Application
Specially formulated to prevent excessive over torque issues and has a very high static friction factor of 0.15, the unique blend of complex thickeners to help evenly distribute the Nikal flake unto the metal surfaces to eliminate metal to threaded metal contact. Used extensively in refineries, petrochemical plants, power generation facilities and other harsh environments on items such as reactor bolts, heat exchangers, manifolds, furnace hinges, manway studs, etc.
VOC Content
0%
Specific Gravity
1.12
Operating Temp. Range
-65 Degrees to 2600 Degrees F
Metal Free
No
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
MIL-PRF-907F
Flammability
Non-Flammable
For Use On Materials
Stainless Steel
50 State VOC Compliant
Yes
For Material
Stainless Steel
Operating Temperature - Maximum
2,600 Degrees F
Container Capacity
0.25 lb
Water Resistance
Yes
For Use On Plastics
Not Recommended for Plastics
Base Anti-Seize Compound
Nickel
Conductivity
Conductive
Operating Temperature - Minimum
-65 Degrees F
Metal Detectable Container
Metal Detectable
Primary Additives
Graphite
Odor
Not Odorless

Description

General Purpose Anti-Seize, 0.25 lb, Brush-Top Can, Nickel, Paste, Metallic, -65 Degrees F, 2,600 Degrees F, Jet-Lube, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.