Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Grease, Silicone DM, 14 Oz.

  • Mfr # 73550

  • Zoro # G0503876


product price: $35.69
/ea

Key Features

NSF Rating
H1
Container Size
14 oz
Series
Silicone Compound DM
Standards
ASTM, Halal, MIL-C-21567A (DM-2), MIL-S-8660C (DM-3), NATO #S-736, SAE
Grease Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73550
Zoro #
G0503876
UPC #
096542735500
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Dielectric Grease
NSF Rating
H1
Series
Silicone Compound DM
Standards
ASTM, Halal, MIL-C-21567A (DM-2), MIL-S-8660C (DM-3), NATO #S-736, SAE
Grease Color
Clear
Max. Operating Temp.
400 Degrees F
Lubricant NSF Rating
H1 Food Grade
NLGI Grade
3
Flash Point
500 Degrees F
Base Oil
Silicone
Application
Battery Terminals from Moisture, Cables, Electrical Assemblies, Protect Ignition Systems, Spark Plug Connections
Grease Thickener
Silicone
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
Grease Container
Cartridge
Min. Operating Temp.
-70 Degrees F
Specific Gravity
1.05
Timken OK Load
65 lb
Container Type
Cartridge
Color
Clear
Temp. Range
-70 Degrees to 400 Degrees F
Product Type
Multipurpose Grease
Thickener
PTFE
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-50 Degrees F
NLGI Viscosity Grade
3

Description

Dielectric Grease, Silicone Base, Size 14 oz., Container Type Cartridge, NLGI Grade 3, Color Translucent, Temp. Range -70 Degrees to 400 Degrees F, Flash Point 500 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 1.05, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Application Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.