Zoro Homepage

Gate Valve Sealant, EZY-TURN(R) H2S, 10 lb

  • Mfr # 91022

  • Zoro # G2488507


product price: $256.99
/ea
Sold in multiples of 4 for $1,027.96
Free Shipping & Returns

Key Features

Container Size
1 gal
Temp. Range
0 Degrees to 500 Degrees F
Density
8.84 lb/gal
Dropping Point
None
Specific Gravity
1.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91022
Zoro #
G2488507
UPC #
096542910228
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
10 lb

Description

Gate Valve Sealant, For Valve Type Gate, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 400 Degrees F, Container Size 1 gal, Container Type Pail, Color Gray, Standards ASTM D-217, ASTM D-2265, ASTM D-6184, ASTM D-92, FTMS 791.B.M.321.2, Application Method Injectable, Chemical Base Synthetic Oil Thickened with Silica, Vegetable Oil Thickened with Silica, Clean Up Method Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol, Compatible pH 3 to 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.