Zoro Homepage

Jet Lube 550 Extreme Anti-Seize 1 lb.

  • Mfr # 47104

  • Zoro # G3233303


product price: $40.69
/ea
Sold in multiples of 12 for $488.28

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Color
Black
Container Type
Brush-Top Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47104
Zoro #
G3233303
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
Heavy Duty Anti-Seize
Color
Black
Container Type
Brush-Top Can
VOC Content
0%
Series
550 Extreme
Standards
M8656839 Type III
Flash Point
430 Degrees F
For Use On Materials
Alloys, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
Military Standard
MIL-PRF-907F
50 State VOC Compliant
Yes
Metal Free
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Operating Temp. Range
-65 Degrees to 2400 Degrees F
Maximum Pressure
Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Odor
Not Odorless
Operating Temperature - Maximum
2,400 Degrees F
Conductivity
Conductive
Water Resistance
Yes
Primary Additives
Graphite, Molybdenum
For Material
Brass, Cast Iron, Copper, PVC, Stainless Steel, Steel, Titanium
Container Capacity
1 lb
For Use On Plastics
Recommended for Plastics
Base Anti-Seize Compound
Non-Metallic
Operating Temperature - Minimum
-65 Degrees F
Metal Detectable Container
Not Metal Detectable

Description

Heavy Duty Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 550 Extreme, -65 Degrees F, 2,400 Degrees F, Jet-Lube, Black, Non-Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.