Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet-Plex EP, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 14 oz Cartridge, Red

  • Mfr # 31750

  • Zoro # G4822124


product price: $24.55
/ea

Key Features

Application
Bearings, High Loads, Pounding, Rough Chassis Usage, Shock Loading, Sliding Applications
Base Formulation
Mineral Oil
Container Type
Cartridge
Size
14 oz.
Min. Operating Temp.
-25 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31750
Zoro #
G4822124
UPC #
096542317508
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
14 oz

Details

Application
Bearings, High Loads, Pounding, Rough Chassis Usage, Shock Loading, Sliding Applications
Base Formulation
Mineral Oil
Container Type
Cartridge
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
572 Degrees F
Four-Ball Wear
0.45 mm
Timken OK Load
38 lb
Flash Point
430 Degrees F
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Red
Item
Multipurpose Grease
Max. Operating Temp.
450 Degrees F
Base Oil
Mineral
Grease Container
Cartridge
Grease Color
Red
Specific Gravity
0.91
Series
Jet-Plex EP
Standards
ASTM
Product Type
Multipurpose Grease
Thickener
Lithium Complex
Minimum Operating Temperature
14 Degrees F
NLGI Viscosity Grade
2

Description

Grease, Lithium Complex, Size/Net Weight 14 oz., NLGI Grade 1-2, Color Red, Temp. Range -25 to 450 Degrees F, Flash Point Greater Than 430 Degrees F, Dropping Point Greater Than 550 Degrees F, Oil Base, Film Type Not Applicable, Smooth Texture, Bearings, Sliding App, High loads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.