Lubricant, 12 oz, Aerosol Can, Mineral Oil, Yellow

  • Mfr # 37341

  • Zoro # G0909490


product price: $19.39
/pk 12, $1.62/ea

Key Features

Application
General Purpose, Bearing, Valves, O-Ring Seals
Lubricant Type
Lubricant
Container Type
Aerosol Can
Net Weight
12 oz.
Flash Point
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37341
Zoro #
G0909490
UPC #
096542373412
Country of Origin
United States

Details

Application
General Purpose, Bearing, Valves, O-Ring Seals
Lubricant Type
Lubricant
Container Type
Aerosol Can
Net Weight
12 oz.
Flash Point
176 Degrees F
NSF Rating
H2
Color
Yellow
VOC Content
503 g/L
Standards
NSF Registered, Category Code H2, Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
Item
Lubricant
Specific Gravity
0.83
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
GHS Flammability Rating
Flammable Aerosol (Category 2)
Series
769
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Military Standard
MIL-PRF-81309H (Aerosol) Type II / III Class II, CO2 Grade MIL-PRF-81309H (Bulk) Type II / III, Class I MIL-C-16173E Grade 3, MIL-C-23411A, VV-P-216B, CID A-A-50493C Class B Type I
Odorless
Yes
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
300 Degrees F
Odor
Odorless
Container Capacity
12 oz
Aerosol Container Delivery Method
Rigid Straw
Operating Temperature - Minimum
-25 Degrees F
Base Lubricant
Mineral Oil
Aerosol Container Net Fill
12 oz
Primary Additives
No Additives
Operating Temperature Range
-25 Degrees F to 300 Degrees F

Description

Wet, 769, Container Size 12 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2, VOC Content 503 g/L, Lubricant Color Yellow, Flammable Aerosol (Category 2), Flash Point 176 Degrees F, Standards NSF Registered, Category Code H2, Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.