Zoro Homepage

Lubricant, 16 oz., Spray Bottle, Yellow

  • Mfr # 37343

  • Zoro # G4558428


product price: $25.69
/ea

Key Features

Application
Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks
Lubricant Type
Lubricant
Container Type
Spray Bottle
Size
16 oz.
Min. Operating Temp.
-25 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37343
Zoro #
G4558428
UPC #
096542373436
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks
Lubricant Type
Lubricant
Container Type
Spray Bottle
Min. Operating Temp.
-25 Degrees F
Flash Point
Greater Than 167 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Yellow
VOC Content
3.6 %
Lubricant NSF Rating
H2 Food Grade
Lubricant Base Material
Mineral Oil
Lubricant Container
Spray Bottle
Operating Temp. Range
-25 Degrees to 300 Degrees F
Max. Operating Temp.
300 Degrees F
Lubricant Base
Mineral Oil
Chemical Base
Mineral Oil
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
Yes
Lubricant Additives
No Additives
Green Environmental Attribute
RoHS 2011/65/EU Compliant
GHS Flammability Rating
Non-Flammable
Specific Gravity
0.80
Net Fill
16 oz
Sub-Category
Food Safe Lubricants
Lubricant Application
General Purpose Lubricant
Standards
NSF Registered #137551 (Bulk), #137644 (Aerosol)
Flammability
Non-Flammable
Lubricant Color
Yellow
Series
769
Military Standard
CID A-A-50493C Class B Type I, Class I MIL-C-16173E Grade 3, CO2 Grade MIL-PRF-81309H (Bulk) Type II / III, MIL-C-23411A, MIL-PRF-81309H (Aerosol) Type II / III Class II, VV-P-216B
Item
General Purpose Lubricant
50 State VOC Compliant
Yes
Odor
Odorless
Post-Application Film
Wet
Primary Additives
No Additives
Base Lubricant
Mineral Oil
Product Type
General Purpose Lubricant
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-25 Degrees F
Container Capacity
16 oz
Metal Detectable Container
Not Metal Detectable

Description

General Purpose Lubricant, Wet, Jet-Lube, 769, Net Fill 16 oz, Container Size 16 oz, Lubricant Container Spray Bottle, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 3.6 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point Greater Than 167 Degrees F, Standards NSF Registered #137551 (Bulk), #137644 (Aerosol)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.