Shop JET-LUBE
See all product information
Create Account
Multipurpose Grease, 14 oz, Cartridge, Synthetic Base
- Mfr # 399-70550
- Zoro # G022450088
product price:Â
$
368.99
/pk of 10, $36.90/ea
Sold in multiples of 10Â pks for
$3,689.90
Free Shipping & Returns
Key Features
Container Type
Cartridge
Base Lubricant
Synthetic
Application
Semi-Synthetic
Net Weight
14 oz
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399-70550
- Zoro #
- G022450088
- UPC #
- 965427055033
- Country of Origin
- United States
Details
- Item
- Multipurpose Grease
- Container Type
- Cartridge
- Base Lubricant
- Synthetic
- Application
- Semi-Synthetic
- Net Weight
- 14 oz
- Container Capacity
- 14 oz
Description
CC Lube Semi-Synthetic Multi-Purpose Lubricants, 14 oz, Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.