Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PenetratingLubricant, 1gal, Jug, 300F, 4PK

  • Mfr # 27533

  • Zoro # G012648198


product price: $347.99
/pk 4, $87.00/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Color
Amber
Operating Temp. Range
-20 Degrees F to 177 Degrees F
Flash Point
177.8 Degrees F
VOC Content
3.6 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27533
Zoro #
G012648198
UPC #
-
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Jug
Color
Amber
Operating Temp. Range
-20 Degrees F to 177 Degrees F
Flash Point
177.8 Degrees F
VOC Content
3.6 %
NSF Rating
H2
GHS Flammability Rating
Non-Flammable
50 State VOC Compliant
Yes
Flammability
Non-Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Standards
NSF H2 Registered
Container Capacity
1 gal
Primary Additives
No Additives
Base Lubricant
Semi-Synthetic Oil
Metal Detectable Container
Not Metal Detectable
Military Standard
MIL-C-16173E Grade 3, MIL-C-23411A VV-P-216B, MIL-PRF-81309H Type II & III, Class I
Odor
Not Odorless
Operating Temperature - Maximum
300 Degrees F

Description

LUBRICANT 769, 1 gal Jug, 7 LB, 4 PK, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.