Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Lubricant, 1 gal., Pail, Silicone, White

  • Mfr # 52533

  • Zoro # G4554128


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Pail
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52533
Zoro #
G4554128
UPC #
096542525330
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Pail
Min. Operating Temp.
25 Degrees F
Maximum Operating Temperature
500 Degrees F
Flash Point
500 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Color
White
VOC Content
0 %
Lubricant Application
General Purpose Lubricant
50 State VOC Compliant
Yes
Odorless
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Chemical Base
Water
Flammability
Non-Flammable
Lubricant Base
Silicone
Lubricant Container
Pail
Operating Temp. Range
25 Degrees to 500 Degrees F
Specific Gravity
1
Net Fill
8 lb
Standards
FDA CFR 21, Part 178.3571
GHS Flammability Rating
Non-Flammable
Series
EMS
Max. Operating Temp.
500 Degrees F
Item
General Purpose Lubricant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant NSF Rating
H1 Food Grade
Additive Included
Silicone
Post-Application Film
Wet
Container Capacity
1 gal
Base Lubricant
Silicone
Operating Temperature - Maximum
500 Degrees F
Primary Additives
No Additives
Odor
Not Odorless
Operating Temperature - Minimum
25 Degrees F
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant

Description

General Purpose Lubricant, Wet, Jet-Lube, EMS, Net Fill 8 lb, Container Size 1 gal, Lubricant Container Pail, Silicone, No Additives Primary Additive, Min. Operating Temp. 25 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color White, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point 500 Degrees F, Standards FDA CFR 21, Part 178.3571, Not USDA Certified Biobased Product USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.