Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Lubricant, 16 oz., Spray Bottle, Water, White

  • Mfr # 52543

  • Zoro # G1207155


product price: $30.79
/ea
Sold in multiples of 12 for $369.48

Key Features

Application
Recommended for Lubricating, Waterproofing,, Protecting All Types of Components Found in Electrical Applications
Lubricant Type
Silicone Lubricant
Base Formulation
Water
Container Type
Spray Bottle
Size
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52543
Zoro #
G1207155
UPC #
096542525439
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Recommended for Lubricating, Waterproofing,, Protecting All Types of Components Found in Electrical Applications
Lubricant Type
Silicone Lubricant
Base Formulation
Water
Container Type
Spray Bottle
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
750 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
H1
Color
White
VOC Content
0 %
Chemical Base
Water
Item
Lubricant
Lubricant Container
Spray Bottle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H1 Food Grade
Lubricant Color
White
Max. Operating Temp.
750 Degrees F
Specific Gravity
1
Lubricant Additives
Silicone
Standards
NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570
Green Certification or Other Recognition
USDA Certified Biobased Product
GHS Flammability Rating
Non-Flammable
Lubricant Base
Water
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Series
EMS
Sub-Category
Food Safe Lubricants
Lubricant Application
General Purpose Lubricant
Odorless
No
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Net Fill
16 oz
Lubricant Base Material
Silicone
Operating Temp. Range
25 Degrees to 500 Degrees F
Additive Included
Silicone
Operating Temperature - Minimum
25 Degrees F
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant
Post-Application Film
Wet
Primary Additives
Silicone
Odor
Not Odorless
Base Lubricant
Water
Operating Temperature - Maximum
750 Degrees F
Container Capacity
16 oz

Description

Wet, EMS, Container Size 16 oz, Lubricant Container Spray Bottle, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H1, VOC Content 0 Percent, Lubricant Color White, Non-Flammable, Flash Point None, Standards NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570, Not USDA Certified Biobased Product USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.