Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Lubricant, Multi, 14oz, NSF H-1

  • Mfr # 70550

  • Zoro # G3447796


product price: $18.19
/ea

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Container Size
14 oz
Lubricant Container
Cartridge
Lubricant Base
Semi-Synthetic Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70550
Zoro #
G3447796
UPC #
096542705503
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
General Purpose Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Cartridge
Lubricant Base
Semi-Synthetic Oil
Primary Additive
PTFE
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Color
Clear
Odorless
No
Flammability
Non-Flammable
Series
CC-Lube
Lubricant Type
Multipurpose Lubricant
VOC Content
NONE
Color
Clear
Lubricant Additives
PTFE
Sub-Category
Food Safe Lubricants
Container Type
Cartridge
Lubricant NSF Rating
H1 Food Grade
Flash Point
450 Degrees F
Max. Operating Temp.
400 Degrees F
Chemical Base
Synthetic Oil
GHS Flammability Rating
Non-Flammable
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.88
Standards
FDA 21 CFR 178.3570, Halal, Kosher 1.5
Application
Dies, Gears, Machine Tools, Oil Field Equipment, Use on Railroad Equipment, Vehicle Maintenance, Weapons
Min. Operating Temp.
-40 Degrees F
Lubricant Film
Wet
Timken OK Load
45 lb
Dropping Point
500 Degrees F
Temp. Range
0 Degrees to 400 Degrees F
Grease Container
Cartridge
NLGI Grade
2
Base Oil
Synthetic
Grease Color
Clear
Grease Thickener
Aluminum Complex
Lubricant Base Material
Semi-Synthetic Oil
Operating Temp. Range
-40 Degrees F to 400 Degrees F
Net Fill
14 oz.
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1.5
Minimum Operating Temperature
0 Degrees F
Thickener
Aluminum Complex
Maximum Operating Temperature
400 Degrees F

Description

Synthetic Lubricant, Mulitpurpose, Size/Net Weight 14oz Cartridge, Temp Range 0 to 400 F, Flash Point 430 F, Specific Gravity 0.88, Film Type Nondrying, Contains PTFE, Nontoxic, Nonstaining, Nondrying Formula, Colorless,Odorless, Prevents Rust, Corrosion, Biodegradable, Water Resistant, For Bearings, Conveyors, Bushings, Bottling Equipment Gears, Food Processing Machinery, Aluminum Complex Base, NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.