Zoro Homepage

Thread Sealant, API-Modified, 50 lb

  • Mfr # 22114

  • Zoro # G2597025


product price: $352.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Container Size
3.5 gal
Type
API-Modified
Application
OCTG and API Connections, Subsurface Production Tools.
Specific Gravity
1.97
Series
API-Modified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22114
Zoro #
G2597025
UPC #
096542221140
Country of Origin
United States

Dimensions

Container Size
3.5 gal
Gap Fill Size - Retaining Compounds
0.007 in
Container Size - Adhesives
640 oz
Size
50 lbs.
Gap Fill Size
0.007 in
Maximum Gap Fill Size
0.007 in

Details

Type
API-Modified
Application
OCTG and API Connections, Subsurface Production Tools.
Specific Gravity
1.97
Series
API-Modified
Shear Strength (PSI)
10,000 psi
Physical Form
Gel
Max. Temp. (F)
400 Degrees F
Standards
ISO 13678
Optimal Usage Temperature
-20 Degrees F
Characteristics
High Film Strength, Rust Inhibited, Sticks to Wet or Oily Threads and Seals to 10,000 PSI
Container Type - Adhesives
Pail
Item
High-Pressure Thread Compound
Shear Strength
10,000 psi
Product Form
Solid
Shelf Life
5 yr
Flash Point
430 Degrees F
Color
Black/Brown
Non-Toxic
No
Maximum Operating Temperature
400 Degrees F
Chemical Base
Lithium/Petroleum
Container Type
Pail

Description

High-Pressure Thread Compound, Series API-Modified, Container Size 3.5 gal, Container Type Pail, Maximum Gap Fill Size 0.007 in, Maximum Operating Temperature 400 Degrees F, Color Black/Brown, Shear Strength 10,000 psi, Standards ISO 13678, Chemical Base Lithium/Petroleum, Flash Point 430 Degrees F, Non-Toxic No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.