Thread Sealant, Run-N-Seal(R), 2 Gal
Mfr # 12212
Zoro # G2933226
product price: $260.39
/ea
Free Shipping & Returns
Key Features
Container Size
2 gal
Base Oil
Petroleum
Application
Subsurface Production Tools, OCTG and API Connections
Specific Gravity
1.25
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12212
Zoro #
G2933226
UPC #
096542122126
Country of Origin
United States
Dimensions
Container Size
2 gal
Size
2 gal
Details
Base Oil
Petroleum
Application
Subsurface Production Tools, OCTG and API Connections
Specific Gravity
1.25
Item
Metal-Free Thread Sealant
Color
Black
For Use With
Subsurface Production Tools
Standards
API RP 5A3, API Spec. 5CT
Flash Point
450 Degrees F
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
400 Degrees F
For Fluid Type
Petroleum
Non-Toxic
Yes
Maximum Operating Pressure for Liquids
10,000 psi
For Material Type
Steel
Resistance Properties
Non-Corrosive, Water Resistant
Chemical Base
Complex Soap
Product Form
Gel
Storage Requirements
Cool Dry Place
Application Method
Brush
Specific Sealing Application
General Purpose Thread Sealing
Description
Metal-Free Thread Sealant, Container Size 2 gal, Container Type Pail, Maximum Operating Pressure for Liquids 10,000 psi, Color Black, For Fluid Type Petroleum, For Material Type Steel, Specific Sealing Application General Purpose Thread Sealing, Standards API RP 5A3, API Spec. 5CT, Application Method Brush, Chemical Base Complex Soap, Flash Point 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.