Shop JET

Metal Lathe

  • Mfr # JT1-2708
  • Zoro # G123524275

product price: 
$
12,306.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lathe Head Drive
Gear Drive
Series
GH-1340
Longitudinal Feed - Maximum
0.0374 in/rev
Threads per Inch - Maximum
80
Number of Spindle Speeds
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT1-2708
Zoro #
G123524275
UPC #
019907003304
Country of Origin
China
Lathe Head Drive
Gear Drive
Series
GH-1340
Longitudinal Feed - Maximum
0.0374 in/rev
Threads per Inch - Maximum
80
Number of Spindle Speeds
8
Spindle Speed - Maximum
2,000 RPM
Spindle Bore
2 in
Includes Collet Closer
No Collet Closer
Manufacturer Warranty
2 yr
Includes
Chuck Guard, Emergency Stop, Foot Brake for Rapid Spindle Stopping, Leadscrew Cover
Spindle Speed - Minimum
90 RPM
Swing Over Cross Slide
7 25/32 in
Metric Thread - Maximum
10 mm
Cross Feed - Maximum
0.013 in/rev
Features
Emergency Stop, Foot Brake
Number of Metric Threads
23
Spindle Nose Taper
MT6
Threads per Inch - Minimum
3 1/2
Phase
Single
Number of Inch Threads
38
Longitudinal Feed - Minimum
0.0018 in/rev
Application
Metal Turning
Voltage
230V
Item
Metal Lathe
Includes Stand
Stand Included
Standards
UL 987
Horsepower
2 hp
Cross Feed - Minimum
0.0006 in/rev
Swing Over Bed
13 in
Maximum Carriage Travel
35 in
Distance Between Centers
39 in
Includes Digital Readout
No Digital Readout
Tailstock Spindle Travel
3 3/4 in
Metric Thread - Minimum
0.45 mm
Tailstock Taper
MT3
Maximum Compound Slide Travel
2 11/16 in
Swing Over Gap
18 3/4 in
Includes Taper Attachment
No Taper Attachment

Dimensions

Center Height
6 1/2 in
Leadscrew Size
3 1/2" x 80 TPI
Overall Width
28 1/2 in
Overall Depth
79 in
Bed Width
7 3/8 in
Overall Height
30 in
Gap Length
8 in
Fits Chest Size
Emergency Stop, Foot Brake

Description

Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Application Metal Turning, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.