Metal Lathe

  • Mfr # JT1-2714
  • Zoro # G523524639
product price: 
$
47,929.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Spindle Speed - Maximum
1,500 RPM
Voltage
230V
Longitudinal Feed - Maximum
0.04 in/rev
Includes Taper Attachment
No Taper Attachment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-2714
Zoro #
G523524639
UPC #
019907003366
Country of Origin
Taiwan, Province of China

Dimensions

Center Height
9 in
Overall Height
47 in
Bed Width
12 1/2 in
Leadscrew Size
2" x 72 TPI
Gap Length
7 2/3 in
Overall Width
41 in
Fits Chest Size
Foot Brake

Details

Phase
Three
Spindle Speed - Maximum
1,500 RPM
Voltage
230V
Longitudinal Feed - Maximum
0.04 in/rev
Includes Taper Attachment
No Taper Attachment
Number of Metric Threads
39
Number of Inch Threads
45
Tailstock Taper
MT4
Swing Over Bed
18 in
Maximum Cross Slide Travel
11 4/5 in
Tailstock Spindle Travel
5 in
Metric Thread - Minimum
0.2 mm
Horsepower
10 hp
Maximum Carriage Travel
35 in
Longitudinal Feed - Minimum
0.0015 in/rev
Includes Digital Readout
No Digital Readout
Includes Stand
Stand Included
Number of Spindle Speeds
12
Spindle Speed - Minimum
26 RPM
Distance Between Centers
60 in
Threads per Inch - Minimum
2
Lathe Head Drive
Gear Drive
Application
Metal Turning
Features
Foot Brake
Swing Over Cross Slide
12 in
Spindle Bore
3 1/8 in
Series
ZX
Includes Collet Closer
No Collet Closer
Cross Feed - Minimum
0.00075 in/rev
Threads per Inch - Maximum
72
Item
Metal Lathe
Maximum Compound Slide Travel
5 9/10 in
Metric Thread - Maximum
14 mm
Spindle Nose Taper
MT7
Standards
UL 987
Cross Feed - Maximum
0.02 in/rev
Swing Over Gap
25 3/5 in
Includes
Chuck Guard at Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Lead Screw Cover
Manufacturer Warranty
2 yr

Description

Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Application Metal Turning, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4

Ratings & reviews