Metal Lathe
- Mfr # JT1-3261
- Zoro # G923522723
product price:Â
$
21,373.99
/ea
Key Features
Distance Between Centers
39 in
Spindle Speed - Maximum
2,000 RPM
Spindle Speed - Minimum
90 RPM
Voltage
230V
Swing Over Bed
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3261
- Zoro #
- G923522723
- UPC #
- 019907008927
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Distance Between Centers
- 39 in
- Spindle Speed - Maximum
- 2,000 RPM
- Spindle Speed - Minimum
- 90 RPM
- Voltage
- 230V
- Swing Over Bed
- 13 in
- Item
- Metal Lathe
- Phase
- Single
- Includes Taper Attachment
- No Taper Attachment
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Spindle Bore
- 2 in
- Tailstock Taper
- MT3
- Number of Spindle Speeds
- 8
- Spindle Nose Taper
- MT6
- Lathe Head Drive
- Gear Drive
- Horsepower
- 2 hp
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Series
- GH-1340
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.