Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3271
- Zoro # G423523862
product price:Â
$
17,487.99
/ea
Key Features
Series
GH-1440-1
Spindle Bore
2 in
Spindle Speed - Maximum
1,800 RPM
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Includes Taper Attachment
No Taper Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3271
- Zoro #
- G423523862
- UPC #
- 019907009023
- Country of Origin
- China
- Series
- GH-1440-1
- Spindle Bore
- 2 in
- Spindle Speed - Maximum
- 1,800 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Taper Attachment
- No Taper Attachment
- Spindle Speed - Minimum
- 45 RPM
- Includes Collet Closer
- No Collet Closer
- Includes Digital Readout
- No Digital Readout
- Phase
- Three
- Spindle Nose Taper
- MT6
- Voltage
- 230V
- Tailstock Taper
- MT3
- Lathe Head Drive
- Gear Drive
- Swing Over Bed
- 14 in
- Item
- Metal Lathe
- Standards
- UL 987
- Distance Between Centers
- 40 in
- Horsepower
- 2 hp
- Includes Stand
- Stand Included
- Number of Spindle Speeds
- 16
Dimensions
- Overall Width
- 29 1/10 in
- Overall Height
- 47 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.