Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3305
- Zoro # G523524547
product price:Â
$
63,474.99
/ea
Key Features
Overall Width
41 in
Spindle Speed - Minimum
26 RPM
Spindle Speed - Maximum
1,500 RPM
Includes Collet Closer
No Collet Closer
Spindle Bore
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3305
- Zoro #
- G523524547
- UPC #
- 019907009412
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Item
- Metal Lathe
- Spindle Speed - Minimum
- 26 RPM
- Spindle Speed - Maximum
- 1,500 RPM
- Includes Collet Closer
- No Collet Closer
- Spindle Bore
- 3 1/8 in
- Tailstock Taper
- MT4
- Standards
- UL 987
- Voltage
- 230V
- Includes Taper Attachment
- No Taper Attachment
- Swing Over Bed
- 18 in
- Spindle Nose Taper
- MT7
- Distance Between Centers
- 83 1/2 in
- Includes Stand
- Stand Included
- Phase
- Three
- Number of Spindle Speeds
- 12
- Includes Digital Readout
- Digital Readout Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Series
- ZX
- Horsepower
- 10 hp
- Lathe Head Drive
- Gear Drive
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.