Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3266
- Zoro # G523524837
product price:Â
$
17,487.99
/ea
Key Features
Horsepower
2 hp
Voltage
230V
Tailstock Taper
MT3
Phase
Single
Number of Spindle Speeds
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3266
- Zoro #
- G523524837
- UPC #
- 019907008972
- Country of Origin
- China
- Horsepower
- 2 hp
- Voltage
- 230V
- Tailstock Taper
- MT3
- Phase
- Single
- Number of Spindle Speeds
- 16
- Series
- GH-1440-1
- Spindle Speed - Minimum
- 45 RPM
- Spindle Nose Taper
- MT6
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Item
- Metal Lathe
- Spindle Bore
- 2 in
- Includes Digital Readout
- No Digital Readout
- Includes Taper Attachment
- No Taper Attachment
- Lathe Head Drive
- Gear Drive
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Swing Over Bed
- 14 in
- Includes Stand
- Stand Included
- Spindle Speed - Maximum
- 1,800 RPM
- Distance Between Centers
- 40 in
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.