Metal Lathe
- Mfr # JT1-3314
- Zoro # G623523310
product price:Â
$
79,667.99
/ea
Key Features
Voltage
460V
Spindle Bore
4 1/2 in
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Number of Spindle Speeds
12
Tailstock Taper
MT5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3314
- Zoro #
- G623523310
- UPC #
- 019907009528
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 51 3/5 in
- Overall Width
- 40 3/5 in
Details
- Voltage
- 460V
- Spindle Bore
- 4 1/2 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Number of Spindle Speeds
- 12
- Tailstock Taper
- MT5
- Includes Digital Readout
- No Digital Readout
- Standards
- UL 987
- Swing Over Bed
- 26 in
- Phase
- Three
- Horsepower
- 15 hp
- Spindle Speed - Minimum
- 10 RPM
- Spindle Speed - Maximum
- 1,000 RPM
- Includes Stand
- Stand Included
- Item
- Metal Lathe
- Includes Collet Closer
- No Collet Closer
- Series
- ZH
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 80 in
- Lathe Head Drive
- Gear Drive
- Spindle Nose Taper
- MT7
Description
Metal Lathe, Distance Between Centers 80 in, Voltage 460V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.