Metal Lathe
- Mfr # JT1-3315
- Zoro # G523524769
product price:Â
$
94,564.99
/ea
Key Features
Includes Collet Closer
No Collet Closer
Series
ZH
Spindle Speed - Maximum
1,000 RPM
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Tailstock Taper
MT5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3315
- Zoro #
- G523524769
- UPC #
- 019907009535
- Country of Origin
- Taiwan, Province of China
- Includes Collet Closer
- No Collet Closer
- Series
- ZH
- Spindle Speed - Maximum
- 1,000 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Tailstock Taper
- MT5
- Voltage
- 230V
- Lathe Head Drive
- Gear Drive
- Horsepower
- 15 hp
- Number of Spindle Speeds
- 12
- Item
- Metal Lathe
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 80 in
- Phase
- Three
- Includes Stand
- Stand Included
- Spindle Nose Taper
- MT7
- Swing Over Bed
- 26 in
- Standards
- UL 987
- Includes Digital Readout
- Digital Readout Included
- Spindle Bore
- 4 1/2 in
- Spindle Speed - Minimum
- 10 RPM
Dimensions
- Overall Width
- 40 3/5 in
- Overall Height
- 51 3/5 in
Description
Metal Lathe, Distance Between Centers 80 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.