Metal Lathe
- Mfr # JT1-3309
- Zoro # G323523023
product price:Â
$
68,656.99
/ea
Key Features
Horsepower
10 hp
Standards
UL 987
Spindle Bore
3 1/8 in
Spindle Speed - Maximum
1,500 RPM
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3309
- Zoro #
- G323523023
- UPC #
- 019907009474
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Horsepower
- 10 hp
- Standards
- UL 987
- Spindle Bore
- 3 1/8 in
- Spindle Speed - Maximum
- 1,500 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Phase
- Three
- Includes Collet Closer
- No Collet Closer
- Includes Stand
- Stand Included
- Includes Taper Attachment
- No Taper Attachment
- Swing Over Bed
- 21 in
- Lathe Head Drive
- Gear Drive
- Item
- Metal Lathe
- Distance Between Centers
- 83 1/2 in
- Voltage
- 230V
- Series
- ZX
- Tailstock Taper
- MT4
- Includes Digital Readout
- No Digital Readout
- Spindle Speed - Minimum
- 26 RPM
- Spindle Nose Taper
- MT7
- Number of Spindle Speeds
- 12
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.