Metal Lathe
- Mfr # JT1-3321
- Zoro # G223525103
product price:Â
$
117,881.99
/ea
Key Features
Includes Digital Readout
No Digital Readout
Includes Stand
Stand Included
Overall Width
40 3/5 in
Series
ZH
Lathe Head Drive
Gear Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3321
- Zoro #
- G223525103
- UPC #
- 019907009610
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Lathe
- Includes Digital Readout
- No Digital Readout
- Includes Stand
- Stand Included
- Series
- ZH
- Lathe Head Drive
- Gear Drive
- Includes Collet Closer
- No Collet Closer
- Tailstock Taper
- MT5
- Standards
- UL 987
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Distance Between Centers
- 132 in
- Voltage
- 230V
- Swing Over Bed
- 26 in
- Horsepower
- 15 hp
- Spindle Nose Taper
- MT7
- Spindle Speed - Maximum
- 1,000 RPM
- Phase
- Three
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 4 1/2 in
- Spindle Speed - Minimum
- 10 RPM
- Number of Spindle Speeds
- 12
Dimensions
- Overall Width
- 40 3/5 in
- Overall Height
- 51 3/5 in
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.