Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Head Lathe
- Mfr # PL-1340E-1
- Zoro # G623947086
product price:Â
$
13,427.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Taper Attachment
No Taper Attachment
Phase
Single
Standards
CSA/UL Certified
Swing Over Bed
13 in
Spindle Bore
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-1340E-1
- Zoro #
- G623947086
- UPC #
- -
- Country of Origin
- China
- Item
- Gear Head Lathe
- Includes Taper Attachment
- No Taper Attachment
- Phase
- Single
- Standards
- CSA/UL Certified
- Swing Over Bed
- 13 in
- Spindle Bore
- 2 in
- Spindle Speed - Maximum
- 2,000 RPM
- Series
- PL Series
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Minimum
- 90 RPM
- Distance Between Centers
- 40 in
- Number of Spindle Speeds
- 8
- Includes Digital Readout
- Digital Readout Included
- Includes Collet Closer
- No Collet Closer
- Includes
- (3) Cam Locks, (3) Socket Head Cap Screws, 12 in Face Plate, 8 in Four-Jaw Chuck, 8 in Three-Jaw Chuck, Chip Tray, Chuck Guard with Limit Switch, Coolant Pump System, Follow Rest, Lamp, Leadscrew Cover, Splash Guard, Steady Rest, Tool Box
- Horsepower
- 2 hp
- Spindle Nose Taper
- MT6
- Voltage
- 230V
- Tailstock Taper
- MT3
- Includes Stand
- Stand Included
Dimensions
- Overall Width
- 51 3/5 in
- Overall Height
- 71 in
Description
Gear Head Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 71 in, Overall Width 51 3/5 in, Tailstock Taper MT3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.