Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-40GHPF

  • Zoro # G3939910


product price: $11,960.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-40GHPF
Zoro #
G3939910
UPC #
731325709117
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Column Dia.
4-1/2 in
Quill Dia.
3 in
Table Surface Height
10 1/2 in
Overall Depth
29 in
Overall Height
50 in
Overall Width
36 in
T-Slot Width
5/8 in
T-Slot Depth
1 in
Table Work Surface - Width
28 3/4 in
Column Diameter
4 1/2 in
Table Work Surface - Depth
8 1/4 in
Power Cord Length
6 ft
Power Cord - Wire Size
12 AWG
Quill Diameter
3 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Hz
60
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Corded/Cordless
Corded
Spindle to Table
15 3/4 in
Spindle Travel
5 in
Corded/Banded
Corded
Features
CSA/CUS Certified, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Fine Down Feed Built-In, Full Power to the Cutting Tools Through 6-Speed Geared Head, Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Work Lamp Calibrated
Table Work Surface
9-1/2 x 32-1/4 in
Head
Gear Drive
Operation
Powered
Spindle Taper
R8
T-Slots
5/8"
Spindle
R8
Number of T-Slots
4
Graduations
0.001 in
Motor Type
Totally Enclosed Fan-Cooled
Motor Horsepower
1 1/2
Speed
1720 rpm
Power Source
Corded
Frequency
60 Hz
Lathe Capacity - Minimum
10 in
Speed Control
Fixed
Includes Digital Readout
Digital Readout Included
Includes Lights
Light not Included
Spindle to Table Distance
15 3/4 in
Series
JMD-40GHPF
Head Swivel - Right
30 Degrees
Motor Speed - Maximum
1,720 RPM
Drilling Capacity Iron
1 1/2 in
Includes Chuck
Chuck Included
Horsepower
1 1/2 hp
Spindle Speed - Minimum
65 RPM
Included Powerfeeds
X-Axis Powerfeed
Spindle Speed - Maximum
1,550 RPM
Current
8.4 A, 16.8 A, 34 A, 68 A
Swing Measurement
21 in
Column Shape
Round
Maximum Cross Travel
8 1/4 in
Maximum Longitudinal Travel
20 1/2 in
Table Material
Cast Iron
Column Material
Cast Iron
Includes Power Downfeed
Power Downfeed Included
Number of Spindle Speeds
6
Power Cord Designation
SJT
Sound Level
70 dB
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Milling Head Drive
Gear Drive
Maximum Spindle Travel
5 in
Includes Stand
Stand Sold Separately
Head Material
Cast Iron
Lathe Capacity - Maximum
20 in
Head Swivel - Left
90 Degrees
Standards
CSA/CUS
Power Cord - Number of Wires
3

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.