Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45GHPF

  • Zoro # G3939929


product price: $11,735.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45GHPF
Zoro #
G3939929
UPC #
731325709223
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Quill Dia.
3 in
Table Surface Height
10 1/2 in
Overall Width
36 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Depth
29 in
Overall Height
50 in
T-Slot Width
5/8 in
Power Cord Length
6 ft
Power Cord - Wire Size
12 AWG
T-Slot Depth
1 in
Column Width
7 5/8 in
Column Depth
7 7/8 in
Quill Diameter
3 in
Table Work Surface - Width
32 1/4 in
Table Work Surface - Depth
9 1/2 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
65 to 1550 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Corded/Banded
Corded
Hz
60
Operation
Powered
Spindle
R8
Features
CSA/CUS Certified, Easy to Read Internal Depth Gauge Head Tilts Left and Right 90 Degrees , Fine Down Feed Built-In, Full Power to the Cutting Tools Through 6-Speed Geared Head, Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Work Lamp Calibrated
Spindle to Table
18 1/8 in
T-Slots
5/8"
Spindle Travel
5 in
Spindle Taper
R8
Head
Gear Drive
Table Work Surface
9-1/2 x 32-1/4 in
Corded/Cordless
Corded
Number of T-Slots
4
Motor Type
Totally Enclosed Fan-Cooled
Graduations
0.001 in
Motor Horsepower
1 1/2
Power Source
Corded
Speed
1720 rpm
Frequency
60 Hz
Maximum Cross Travel
8 1/4 in
Lathe Capacity - Minimum
10 in
Included Powerfeeds
No Powerfeed
Horsepower
1 1/2 hp
Maximum Longitudinal Travel
20 1/2 in
Column Material
Cast Iron
Head Swivel - Right
30 Degrees
Column Shape
Square
Drilling Capacity Iron
1 1/2 in
Swing Measurement
19 3/4 in
Power Cord - Number of Wires
3
Power Cord Designation
SJT
Sound Level
70 dB
Includes Chuck
Chuck Included
Table Material
Cast Iron
Lathe Capacity - Maximum
20 in
Motor Speed - Maximum
1,720 RPM
Spindle Speed - Minimum
65 RPM
Milling Head Drive
Gear Drive
Spindle to Table Distance
18 1/8 in
Includes Digital Readout
Digital Readout Included
Maximum Spindle Travel
5 in
Head Swivel - Left
90 Degrees
Standards
CSA/CUS
Number of Spindle Speeds
6
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Includes Power Downfeed
Power Downfeed Included
Current
8.4 A, 16.8 A, 34 A, 68 A
Series
JMD-45GHPF
Head Material
Cast Iron
Speed Control
Fixed
Spindle Speed - Maximum
1,550 RPM
Includes Stand
Stand Sold Separately

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.