Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45VSPFT

  • Zoro # G3939691


product price: $12,017.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45VSPFT
Zoro #
G3939691
UPC #
731325512939
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Overall Height
50 in
Overall Depth
29 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Width
36 in
T-Slot Width
5/8 in
Table Work Surface - Width
32 1/4 in
Column Depth
7 7/8 in
Column Width
7 5/8 in
Power Cord - Wire Size
12 AWG
T-Slot Depth
1 in
Power Cord Length
6 ft
Quill Diameter
3 in
Table Work Surface - Depth
9 1/2 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Cross Travel
8 1/4 in
Amps
11.0/5.5
End Milling Capacity
3/4 in
Corded/Banded
Corded
Hz
60
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Spindle Taper
R8
Spindle Travel
5"
Features
Calibrated Fine Down Feed Built-In, CSA/CUS Certified, Easy to Read Internal Depth Gauge, Full Power to the Cutting Tools Through Variable Speed Geared Head, Head Tilts Left and Right 90 Degrees , Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Square Column with Dovetail Ways, Work Lamp
Operation
Powered
Head
Gear Drive
T-Slots
5/8"
Spindle to Table
18-1/8"
Spindle
R8
Table Work Surface
9-1/2 x 32-1/4 in
Corded/Cordless
Corded
Graduations
0.001 in
Number of T-Slots
4
Motor Type
Totally Enclosed Fan-Cooled
Power Source
Corded
Motor Horsepower
1 1/2
Speed
1720 rpm
Frequency
60 Hz
Column Shape
Square
Column Material
Cast Iron
Milling Head Drive
Gear Drive
Standards
CSA/CUS
Spindle Speed - Maximum
2,500 RPM
Number of Spindle Speeds
Variable
Lathe Capacity - Minimum
10 in
Swing Measurement
19 3/4 in
Includes Lights
Light not Included
Speed Control
Variable
Motor Speed - Maximum
1,720 RPM
Table Material
Cast Iron
Drilling Capacity Iron
1 1/2 in
Current
1.2 A, 5.5 A, 11 A, 26 A
Includes Stand
Stand Sold Separately
Horsepower
1 1/2 hp
Maximum Cross Travel
8 1/4 in
Head Material
Cast Iron
Spindle to Table Distance
18 1/8 in
Head Swivel - Left
90 Degrees
Included Powerfeeds
No Powerfeed
Includes Chuck
Chuck Included
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Includes Power Downfeed
Power Downfeed Included
Power Cord Designation
SJT
Lathe Capacity - Maximum
20 in
Maximum Spindle Travel
5 in
Head Swivel - Right
30 Degrees
Sound Level
70 dB
Maximum Longitudinal Travel
20 1/2 in
Power Cord - Number of Wires
3
Spindle Speed - Minimum
50 RPM
Series
JMD-45VSPFT

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.