Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45VSPFT

  • Zoro # G3940017


product price: $13,929.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45VSPFT
Zoro #
G3940017
UPC #
731325709261
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Quill Dia.
3 in
Table Surface Height
10 1/2 in
Overall Width
36 in
Overall Height
50 in
Overall Depth
29 in
Column Dia.
7-7/8 in x 7-5/8 in Square
T-Slot Width
5/8 in
Table Work Surface - Width
32 1/4 in
T-Slot Depth
1 in
Column Depth
7 7/8 in
Column Width
7 5/8 in
Table Work Surface - Depth
9 1/2 in
Power Cord - Wire Size
12 AWG
Power Cord Length
6 ft
Quill Diameter
3 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Corded/Banded
Corded
Spindle to Table
18 1/8 in
Operation
Powered
Spindle
R8
Hz
60
Features
Calibrated Fine Down Feed Built-In, CSA/CUS Certified, Easy to Read Internal Depth Gauge, Full Power to the Cutting Tools Through Variable Speed Geared Head, Head Tilts Left and Right 90 Degrees , Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Square Column with Dovetail Ways, Work Lamp
Spindle Travel
5 in
Corded/Cordless
Corded
Spindle Taper
R8
T-Slots
5/8"
Table Work Surface
9-1/2 x 32-1/4 in
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Head
Gear Drive
Graduations
0.001 in
Motor Type
Totally Enclosed Fan-Cooled
Number of T-Slots
4
Speed
1720 rpm
Frequency
60 Hz
Power Source
Corded
Motor Horsepower
1 1/2
Lathe Capacity - Maximum
20 in
Milling Head Drive
Gear Drive
Includes Power Downfeed
Power Downfeed Included
Sound Level
70 dB
Head Swivel - Left
90 Degrees
Table Material
Cast Iron
Maximum Cross Travel
8 1/4 in
Includes Chuck
Chuck Included
Standards
CSA/CUS
Column Material
Cast Iron
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Lathe Capacity - Minimum
10 in
Maximum Longitudinal Travel
20 1/2 in
Includes Digital Readout
Digital Readout Included
Horsepower
1 1/2 hp
Head Material
Cast Iron
Maximum Spindle Travel
5 in
Power Cord Designation
SJT
Power Cord - Number of Wires
3
Drilling Capacity Iron
1 1/2 in
Current
1.2 A, 5.5 A, 11 A, 26 A
Head Swivel - Right
30 Degrees
Spindle Speed - Maximum
2,500 RPM
Swing Measurement
19 3/4 in
Includes Stand
Stand Sold Separately
Motor Speed - Maximum
1,720 RPM
Spindle to Table Distance
18 1/8 in
Spindle Speed - Minimum
50 RPM

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.