Zoro Homepage

Mitering Band Saw, 2HP, 230/460 V

  • Mfr # J-7040M-4

  • Zoro # G4582061


product price: $12,808.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
460V AC
HP
2 hp
Speeds
100 to 350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-7040M-4
Zoro #
G4582061
UPC #
662756091048
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
135 in
Overall Depth
76 in
Blade Wheels Dia.
14 in
Overall Height
48 in
Overall Width
30 in
Max. Blade Width
1/32 in
Blade Length
11 ft 3 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 14 in, 2 in x 16 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 100 to 350 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 3 in, Max. Blade Width 1/32 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Wheels Dia. 14 in, HP 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.